Motion
Q2 2 1/2
Split Taper Bushing - Q2 Bushing, 2-1/2 in Bore, 4.1250 in Flg OD, 3.5000 in LTB, Steel Material
Mi Item #08729321
MFR #Q2 2 1/2
Price$84.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - Q2 Bushing, 2-1/2 in Bore, 4.1250 in Flg OD, 3.5000 in LTB, Steel Material
Mi Item #08729321
MFR #Q2 2 1/2

Mfr description
Q2-2 1/2 SPLIT TAPER BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.36/each

Specifications

Dimensions

  • Bore Diameter  
    2-1/2 in
  • Bushing Size
    Q2
  • Flange Outside Diameter  
    4.1250 in
  • Length Through Bore  
    3.5000 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Product Type
    Split Taper Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)