Motion
ROLLPIN120SUPER

TSUBAKI (UST)
ROLLPIN120SUPER

ROLLPIN120SUPER
MI ITEM #08729322
MFR #ROLLPIN120SUPER
Price$5.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
ROLLPIN120SUPER

ROLLPIN120SUPER
MI ITEM #08729322
MFR #ROLLPIN120SUPER

Mfr description
ROLL PIN FOR 120 & 120H SUPER C/L
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.96/each

Specifications

Dimensions

  • Link Plate Thickness
    0.219 in
  • Pin Diameter
    0.312 in
  • Weight
    0.28 lb

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    80
  • Standards Met
    ASME B29

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)