Overview
Mfr description
ROLL PIN FOR 200 & 200H SUPER C/L
Specifications
- Number Of Strands Across1
- Standards MetISO 606
- Weight0.25 lb
- Corrosion ResistantNot Corrosion-Resistant
- Number Of Strands1
- Product TypeRoller Chain Links
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data