Motion
ROLLPIN240SUPER

TSUBAKI (UST)
ROLLPIN240SUPER

ROLLPIN240SUPER
MI ITEM #08729326
MFR #ROLLPIN240SUPER
Price$17.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
ROLLPIN240SUPER

ROLLPIN240SUPER
MI ITEM #08729326
MFR #ROLLPIN240SUPER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.45/each

Specifications

Dimensions

  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.562 in
  • Weight
    1.20 lb

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    160
  • Standards Met
    ASME B29

Overview

Mfr description
ROLL PIN FOR 240 & 240H SUPER C/L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought