Motion
180 LOTUS RIVETED 10 FT

TSUBAKI (UST)
180 LOTUS RIVETED 10 FT

Roller Chain - 180 Series, 1 Strand
MI ITEM #08729327
MFR #180 LOTUS RIVETED 10 FT
Price$203.34/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
180 LOTUS RIVETED 10 FT

Roller Chain - 180 Series, 1 Strand
MI ITEM #08729327
MFR #180 LOTUS RIVETED 10 FT

Mfr description
180 LOTUS RIVETED 10 FT BOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$203.34/ft

Specifications

Dimensions

  • Pitch
    2-1/4 in

Details

  • Chain Number
    180
  • Chain Standard
    ANSI
  • Manufacturer Catalog Number
    180LOTRB
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    180
  • Standards Met
    ANSI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)