Specifications
Dimensions
- Pitch2-1/4 in
Details
- Chain Number180
- Chain Number & Pitch180 / 2-1/4 in
- Chain StandardANSI
- Manufacturer Catalog Number180LOTCB
- Product TypeRoller Chain
- Series180
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)