Motion
180-2 LOTUS CONNECTING

TSUBAKI (UST)
180-2 LOTUS CONNECTING

180-2 LOTUS CONNECTING LINK CP TYPE
MI ITEM #08729331
MFR #180-2 LOTUS CONNECTING
Price$101.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
180-2 LOTUS CONNECTING

180-2 LOTUS CONNECTING LINK CP TYPE
MI ITEM #08729331
MFR #180-2 LOTUS CONNECTING

Mfr description
180-2 LOTUS CONNECTING LINK CP TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.78/each

Specifications

Dimensions

  • Pitch
    2-1/4 in

Details

  • Chain Number
    180-2
  • Chain Standard
    ANSI
  • Component Style
    Off Set Link
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    180-2LOTCL
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    180-2
  • Standards Met
    ANSI
  • Type
    Offset Link

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)