Motion
180-2 LOTUS COTTERED 10

TSUBAKI (UST)
180-2 LOTUS COTTERED 10

Roller Chain - 180 Series, 180 / 2-1/4 in, Cottered, 2 Strand, Carbon Steel Material
Mi Item #08729333
MFR #180-2 LOTUS COTTERED 10
Price$437.74/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
180-2 LOTUS COTTERED 10

Roller Chain - 180 Series, 180 / 2-1/4 in, Cottered, 2 Strand, Carbon Steel Material
Mi Item #08729333
MFR #180-2 LOTUS COTTERED 10

Mfr description
180-2 LOTUS COTTERED 10 FT BOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$437.74/ft

Specifications

Dimensions

  • Inside Width
    1.4060 in, 35.71 mm
  • Link Plate Height
    2.1340 in, 54.20 mm
  • Link Plate Thickness
    0.2810 in, 7.13 mm
  • Pin Diameter
    0.6870 in, 17.44 mm
  • Pin Length
    5.6730 in, 144.09 mm
  • Pitch
    2-1/4 in
  • Roller Width
    1.4060 in, 35.72 mm
  • Weight
    17.82 lbs, 26.52 kg
  • Weight per Foot
    17.82 lbs, 26.52 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    180-2
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Off Set Link
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    180-2LOTCB
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Shot Peened
  • Series
    180
  • Standards Met
    ANSI
  • Type
    Roller Chain
  • Working Load Capacity
    23240 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)