Motion
C2030VRPCL

TSUBAKI (UST)
C2030VRPCL

C2030VRP - CONNECTING LINK
MI ITEM #08729339
MFR #C2030VRPCL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2030VRPCL

C2030VRP - CONNECTING LINK
MI ITEM #08729339
MFR #C2030VRPCL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.40 lb

Details

  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Standards Met
    ASME B29

Overview

Mfr description
C2030VRP CONN LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought