Motion
PL015X019EF

TSUBAKI (UST)
PL015X019EF

Keyless Bushing - EF Series, 15 mm ID, 19 mm OD
MI ITEM #08729340
MFR #PL015X019EF
Price$233.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL015X019EF

Keyless Bushing - EF Series, 15 mm ID, 19 mm OD
MI ITEM #08729340
MFR #PL015X019EF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$233.34/each

Specifications

Dimensions

  • Bolt Size
    M4x18
  • Bore Diameter
    15 mm
  • Hub Contact Pressure
    22336 psi
  • Maximum Transmitted Thrust
    2338 lb
  • Outside Diameter  
    19 mm
  • Screw Size
    M4x18
  • Shaft Contact Pressure
    195 N/mm^2
  • Weight
    0.150 lbs

Details

  • Flange Type
    Flanged
  • Maximum Transmitted Torque
    58 ft-lbs
  • Number Of Locking Screws
    4
  • Series
    EF

Overview

Mfr description
PL015X019EF POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought