Motion
C40-2CL
C40-2CL
MI ITEM #08729341
MFR #C40-2CL
Price$19.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C40-2CL
MI ITEM #08729341
MFR #C40-2CL

Mfr description
C40-2 STRAIGHT SIDE BAR CON LINK (SC)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.47/each

Specifications

Dimensions

  • Pin Diameter
    0.234 in
  • Roller Diameter
    0.469 in
  • Weight
    0.06 lb

Details

  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    60
  • Standards Met
    ASME B29

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)