Motion
10018
Chain Coupling Sprocket - 100 Chain, 18 Teeth, 1.2500 in Bore, Rough Stock, Material: Steel
MI ITEM #08729343
MFR #10018
List Price$834.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Coupling Sprocket - 100 Chain, 18 Teeth, 1.2500 in Bore, Rough Stock, Material: Steel
MI ITEM #08729343
MFR #10018

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$834.31/each for your price

Overview

Mfr description
10018 1 1/4 STOCK BORE

Specifications

  • Chain Number
    100
  • Number Of Teeth
    18
  • Bore Type
    Rough Stock
  • Bore Diameter
    1.2500 in
  • Outside Diameter
    8.3750 in
  • Material
    Steel
  • Coupling Component
    Flange
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Part Type
    Flange
  • Product Type
    Chain Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text