Overview
Mfr description
D160A45 WELDED WEB STYLE SPROCKET HT
Specifications
- Chain Number & Pitch160 / 2 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth45
- Bore TypeRough Stock Bore
- Hardened TeethWith Hardened Teeth
- Hub TypeA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data