Overview
Mfr description
D140A60 WELDED WEB STYLE SPROCKET
Specifications
- Chain Number & Pitch140 / 1-3/4 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth60
- Bore TypeRough Stock Bore
- Hardened TeethNon-Hardened Teeth
- Hub TypeA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data