Motion
D100A36
Double Row Stock Bore Sprocket - 100 / 1-1/4 in, A Hub, 36 Teeth
MI ITEM #08729358
MFR #D100A36
Price$968.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 100 / 1-1/4 in, A Hub, 36 Teeth
MI ITEM #08729358
MFR #D100A36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$968.35/each

Specifications

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Number Of Teeth
    36
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
D100A36 WELDED WEB STYLE SPROCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought