Motion
40STKD32LLH100

TSUBAKI (UST)
40STKD32LLH100

40STKD32LLH100
Mi Item #08729365
MFR #40STKD32LLH100
Price$87.82/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40STKD32LLH100

40STKD32LLH100
Mi Item #08729365
MFR #40STKD32LLH100

Mfr description
40 SPECIAL SA0/D3 PL 2L L/H 100'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.82/ft

Specifications

Dimensions

  • Inside Width
    0.312 in
  • Overall Length
    100 ft
  • Roller Width
    0.312 in
  • Weight
    0.58 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    40 / 1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)