Motion
D160B22
Stock Bore Sprocket - 160 / 2 in, B Hub, 22 Teeth, 2.0000 in Stock Bore
Mi Item #08729370
MFR #D160B22
Price$2,472.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 160 / 2 in, B Hub, 22 Teeth, 2.0000 in Stock Bore
Mi Item #08729370
MFR #D160B22

Mfr description
D160B22 SB 2 HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,472.35/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Caliper Diameter
    12.9290 in
  • Hub Diameter
    7.5000 in
  • Length Through Bore
    4.7500 in
  • Maximum Bore Diameter
    5.3750 in
  • Outside Diameter
    15.1100 in
  • Pitch Diameter
    14.0540 in
  • Tooth Width
    1.1190 in
  • Weight
    141 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    160 / 2 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039589422
  • Number Of Teeth
    22
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)