Motion
D160B25
Stock Bore Sprocket - 160 / 2 in, B Hub, 25 Teeth, 2.0000 in Stock Bore
MI ITEM #08729372
MFR #D160B25
List Price$3,584.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 160 / 2 in, B Hub, 25 Teeth, 2.0000 in Stock Bore
MI ITEM #08729372
MFR #D160B25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,584.59/each for your price

Overview

Mfr description
D160B25 SB 2 HT

Specifications

  • Chain Number & Pitch
    160 / 2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    25
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
    2.0000 in
  • Length Through Bore
    4.7500 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Diameter
    7.5000 in
  • Hub Type
    B
  • Outside Diameter
    17.0300 in
  • Caliper Diameter
    14.8010 in
  • Pitch Diameter
    15.9580 in
  • Maximum Bore Diameter
    5.3750 in
  • Tooth Width
    1.1190 in
  • Manufacturer Upc Number
    97039589446
  • Weight
    187 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text