Motion
D160C35
Double Row Stock Bore Sprocket - 160 / 2 in, C Hub, 35 Teeth
Mi Item #08729374
MFR #D160C35
Price$4,973.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 160 / 2 in, C Hub, 35 Teeth
Mi Item #08729374
MFR #D160C35

Mfr description
D160C35 1-1/2" SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,973.24/each

Specifications

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    160 / 2 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    C
  • Hub Type
    C
  • Number Of Teeth
    35
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)