Specifications
Details
- Bore TypeRough Stock Bore
- Chain Number & Pitch200 / 2-1/2 in
- Hardened TeethWith Hardened Teeth
- Hub StyleB
- Hub TypeB
- Number Of Teeth14
- Product TypeStock Bore Sprockets
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)