Overview
Mfr description
D200B19 2" SB HT
Specifications
- Chain Number & Pitch200 / 2-1/2 in
- Product TypeStock Bore Sprockets
- Hub StyleB
- Number Of Teeth19
- Bore TypeRough Stock Bore
- Hardened TeethWith Hardened Teeth
- Hub TypeB
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data