Motion
E100B26
Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 26 Teeth, 1.2500 in Stock Bore
Mi Item #08729388
MFR #E100B26
Price$1,677.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 26 Teeth, 1.2500 in Stock Bore
Mi Item #08729388
MFR #E100B26

Mfr description
T100B26 SB 1 1/2 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,677.19/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Caliper Diameter
    9.6200 in
  • Hub Diameter
    5.7500 in
  • Length Through Bore
    4.7500 in
  • Maximum Bore Diameter
    3.8130 in
  • Outside Diameter
    11.0500 in
  • Pitch Diameter
    10.3700 in
  • Tooth Width
    0.6920 in
  • Weight
    79 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039589781
  • Number Of Teeth
    26
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)