Motion
40-2STK2L10

TSUBAKI (UST)
40-2STK2L10

40-2STK2L10
MI ITEM #08729390
MFR #40-2STK2L10
Price$177.21/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40-2STK2L10

40-2STK2L10
MI ITEM #08729390
MFR #40-2STK2L10

Mfr description
40-2 STICKER PL 2L 10' INCL C/L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177.21/ft

Specifications

Dimensions

  • Inside Width
    0.312 in
  • Overall Length
    10 ft
  • Roller Width
    0.312 in
  • Weight
    1 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    40 / 1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Standards Met
    ASME B29

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)