Motion
40-2STKCL

TSUBAKI (UST)
40-2STKCL

Roller Chain Link - Carbon Steel Material
Mi Item #08729391
MFR #40-2STKCL
Price$23.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40-2STKCL

Roller Chain Link - Carbon Steel Material
Mi Item #08729391
MFR #40-2STKCL

Mfr description
40-2 STICKER CONN LINK CR00513121E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.26/each

Specifications

Dimensions

  • Pitch
    1/2 in
  • Plate Height
    0.4720 in
  • Weight
    0.05 lb

Details

  • Chain Number
    40-2
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    40-2STKCL
  • Material
    Carbon Steel
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    40
  • Standards Met
    ASME B29
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)