Motion
40STKSA02L100

TSUBAKI (UST)
40STKSA02L100

40STKSA02L100
MI ITEM #08729392
MFR #40STKSA02L100
List Price$75.78/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40STKSA02L100

40STKSA02L100
MI ITEM #08729392
MFR #40STKSA02L100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$75.78/ft for your price

Overview

Mfr description
40 STICKER/SA-0 PL 2L 100' B2014158

Specifications

  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Riveted
  • Inside Width
    0.312 in
  • Standards Met
    ASME B29
  • Weight
    0.58 lb
  • Chain Number & Pitch
    40 / 1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Overall Length
    100 ft
  • Roller Width
    0.312 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text