Specifications
Dimensions
- Weight0.05 lb
Details
- Chain Number & Pitch16B / 1 in
- Corrosion ResistantNot Corrosion-Resistant
- MaterialCarbon Steel
- Number Of Strands1
- Number Of Strands Across1
- Product TypeRoller Chain Links
- Standards MetASME B29
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)