Motion
50STK2LSK18L100

TSUBAKI (UST)
50STK2LSK18L100

50STK2LSK18L100
MI ITEM #08729397
MFR #50STK2LSK18L100
Price$73.20/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50STK2LSK18L100

50STK2LSK18L100
MI ITEM #08729397
MFR #50STK2LSK18L100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$73.20/ft

Specifications

Dimensions

  • Inside Width
    0.375 in
  • Overall Length
    100 ft
  • Roller Width
    0.375 in
  • Weight
    0.80 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    50 / 5/8 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ASME B29

Overview

Mfr description
50 STICKER PL 2L & SK1 RL 8L 100'

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought