Motion
50STKD32LSK18L50

TSUBAKI (UST)
50STKD32LSK18L50

50STKD32LSK18L50
MI ITEM #08729398
MFR #50STKD32LSK18L50
Price$110.90/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50STKD32LSK18L50

50STKD32LSK18L50
MI ITEM #08729398
MFR #50STKD32LSK18L50

Mfr description
50 CLIP STICKER/D3 PL 2L & SK1 RL 8L 50'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.90/ft

Specifications

Dimensions

  • Inside Width
    0.375 in
  • Overall Length
    50 ft
  • Roller Width
    0.375 in
  • Weight
    0.90 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    50 / 5/8 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ASME B29

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)