Motion
50STK4LSK18L10

TSUBAKI (UST)
50STK4LSK18L10

50STK4LSK18L10
Mi Item #08729402
MFR #50STK4LSK18L10
Price$70.78/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50STK4LSK18L10

50STK4LSK18L10
Mi Item #08729402
MFR #50STK4LSK18L10

Mfr description
50 STICKER P/L 4L & SK-1 R/L 8L 10'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.78/ft

Specifications

Dimensions

  • Inside Width
    0.375 in
  • Overall Length
    10 ft
  • Roller Width
    0.375 in
  • Weight
    0.80 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    50 / 5/8 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ASME B29

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)