Motion
50STK4LSK18L100

TSUBAKI (UST)
50STK4LSK18L100

50STK4LSK18L100
MI ITEM #08729403
MFR #50STK4LSK18L100
List Price$68.05/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50STK4LSK18L100

50STK4LSK18L100
MI ITEM #08729403
MFR #50STK4LSK18L100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$68.05/ft for your price

Overview

Mfr description
50 STICKER P/L 4L & SK-1 R/L 8L 100'

Specifications

  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Riveted
  • Inside Width
    0.375 in
  • Standards Met
    ASME B29
  • Weight
    0.80 lb
  • Chain Number & Pitch
    50 / 5/8 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Overall Length
    100 ft
  • Roller Width
    0.375 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text