Motion
50STKD34LSK112L10

TSUBAKI (UST)
50STKD34LSK112L10

50STKD34LSK112L10
MI ITEM #08729404
MFR #50STKD34LSK112L10
List Price$93.81/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50STKD34LSK112L10

50STKD34LSK112L10
MI ITEM #08729404
MFR #50STKD34LSK112L10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$93.81/ft for your price

Overview

Mfr description
50 STICKER/D3 PL 4L SK1 RL 12L 10'W/PKG

Specifications

  • Chain Construction
    Riveted
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Inside Width
    0.375 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Chain Number & Pitch
    50 / 5/8 in
  • Standards Met
    ASME B29
  • Weight
    0.80 lb
  • Roller Width
    0.375 in
  • Number Of Strands
    1
  • Overall Length
    10 ft
  • Product Type
    Attachment Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text