Motion
50STKD34LSK112L50

TSUBAKI (UST)
50STKD34LSK112L50

50STKD34LSK112L50
MI ITEM #08729405
MFR #50STKD34LSK112L50
Price$93.81/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50STKD34LSK112L50

50STKD34LSK112L50
MI ITEM #08729405
MFR #50STKD34LSK112L50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$93.81/ft

Specifications

Dimensions

  • Inside Width
    0.375 in
  • Overall Length
    50 ft
  • Roller Width
    0.375 in
  • Weight
    0.80 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    50 / 5/8 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ASME B29

Overview

Mfr description
50 STICKER/D3 PL 4L & SK1 RL 12L 50'

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought