Motion
RS08B-2STK2L30

TSUBAKI (UST)
RS08B-2STK2L30

RS08B-2STK2L30
Mi Item #08729406
MFR #RS08B-2STK2L30
Price$179.53/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS08B-2STK2L30

RS08B-2STK2L30
Mi Item #08729406
MFR #RS08B-2STK2L30

Mfr description
RS08B-2 STICKER P/L 2L 30 FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$179.53/ft

Specifications

Dimensions

  • Inside Width
    0.305 in
  • Overall Length
    30 ft
  • Roller Diameter
    0.335 in
  • Roller Width
    0.305 in
  • Weight
    0.90 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    08B / 1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)