Motion
8600-14
Attachment Chain - C2100H Series, D-1 Attachment , Riveted, Carbon Steel Material
Mi Item #08729409
MFR #8600-14
Price$6,212.76/st
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Attachment Chain - C2100H Series, D-1 Attachment , Riveted, Carbon Steel Material
Mi Item #08729409
MFR #8600-14

Mfr description
8600-14 C2100H NP RIV W/THREADED D-1 EV
  • Maximize the performance of your vacuum chamber equipment with Vacuum Wrapper Chain from U.S. Tsubaki.
  • High-grade materials mean our chains last longer in extreme heat and resist corrosion from sanitary washdowns.
  • Precise pitch control and manufacturing techniques ensure smooth sprocket engagementfor extended wear life, even at high speeds
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,212.76/st

Specifications

Dimensions

  • Inside Width
    0.750 in
  • Link Plate Height
    1.1500 in, 29.21 mm
  • Link Plate Thickness
    0.1870 in, 4.75 mm
  • Overall Length
    1 ft
  • Pin Diameter
    0.3750 in, 9.52 mm
  • Pin Length
    1.8100 in, 45.97 mm
  • Pitch
    2-1/2 in
  • Plate Height
    1.5200 in
  • Roller Diameter
    0.750 in
  • Roller Width
    0.750 in
  • Weight
    77 lb

Details

  • Application
    Packaging
  • Attachment Link Number
    D-1
  • Attachment Link Type
    D-1 Extended Pin
  • Chain Construction
    Riveted
  • Chain Number
    C2100HNP
  • Chain Number & Pitch
    2100 / 2-1/2 in
  • Chain Type
    Vacuum Wrapper Chain
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Nickel Plated
  • Manufacturer Catalog Number
    8600-14
  • Material
    Carbon Steel
  • Number Of Links
    48
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Corrosion Resistant, Heat Resistant
  • Series
    C2100H
  • Standards Met
    ASME B29
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)