Motion
8600-18
Attachment Chain - C2120HNP Series, D-1 Attachment , Riveted, Carbon Steel Material
Mi Item #08729410
MFR #8600-18
Price$8,788.70/st
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Attachment Chain - C2120HNP Series, D-1 Attachment , Riveted, Carbon Steel Material
Mi Item #08729410
MFR #8600-18

Mfr description
8600-18 C2120H NP RIV THREADED D-1 EVERY
  • Maximize the performance of your vacuum chamber equipment with Vacuum Wrapper Chain from U.S. Tsubaki.
  • High-grade materials mean our chains last longer in extreme heat and resist corrosion from sanitary washdowns.
  • Precise pitch control and manufacturing techniques ensure smooth sprocket engagementfor extended wear life, even at high speeds
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,788.70/st

Specifications

Dimensions

  • Extended Pin Projection  
    1.2100 in
  • Inside Width
    1 in
  • Link Plate Height
    1.5200 in, 38.60 mm
  • Link Plate Thickness
    0.2190 in, 5.56 mm
  • Overall Length
    1 ft
  • Pin Diameter
    0.4370 in, 11.09 mm
  • Pin Length
    2.2400 in, 56.89 mm
  • Pitch
    3 in
  • Roller Diameter
    0.875 in
  • Roller Width
    1 in
  • Weight
    99 lb

Details

  • Application
    Packaging
  • Attachment Link Number
    D-1
  • Attachment Link Type
    D-1 Extended Pin
  • Chain Construction
    Riveted
  • Chain Number
    C2120HNP
  • Chain Number & Pitch
    2120 / 3 in
  • Chain Standard
    ANSI
  • Chain Type
    Vacuum Wrapper Chain
  • Corrosion Resistant
    Corrosion Resistant
  • Manufacturer Catalog Number
    8600-18
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Corrosion Resistant, Heat Resistant
  • Series
    C2120HNP
  • Standards Met
    ASME B29
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)