Motion
PL015X029KE

TSUBAKI (UST)
PL015X029KE

Keyless Bushing - KE Series, 15 mm ID, 29 mm OD
Mi Item #08729412
MFR #PL015X029KE
Price$154.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL015X029KE

Keyless Bushing - KE Series, 15 mm ID, 29 mm OD
Mi Item #08729412
MFR #PL015X029KE

Mfr description
PL015X029KE POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.56/each

Specifications

Dimensions

  • Bolt Size
    M4 x 14
  • Bore Diameter
    15 mm
  • Hub Contact Pressure
    15519 psi
  • Maximum Transmitted Thrust
    2675 lbf
  • Outside Diameter  
    29 mm
  • Overall Length
    24 mm
  • Screw Size
    M4x14
  • Shaft Contact Pressure
    207 N/mm^2
  • Weight
    0.15 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    6
  • Series
    KE
  • UPC_NO
    097039593887
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)