Motion
RS16B-2SSCL

TSUBAKI (UST)
RS16B-2SSCL

RS16B-2SSCL
MI ITEM #08729416
MFR #RS16B-2SSCL
Price$76.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS16B-2SSCL

RS16B-2SSCL
MI ITEM #08729416
MFR #RS16B-2SSCL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$76.16/each

Specifications

Dimensions

  • Link Plate Height
    0.949 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.687 in
  • Weight
    3.60 lb

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    180
  • Standards Met
    ASME B29

Overview

Mfr description
RS16B-2 BRIT STD "304" SS CON LINK (CP)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought