Motion
R2 3
Split Taper Bushing - R2 Bushing, 3 in Bore, 5.3750 in Flg OD, 4.8750 in LTB, Steel Material
Mi Item #08729417
MFR #R2 3
Price$214.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - R2 Bushing, 3 in Bore, 5.3750 in Flg OD, 4.8750 in LTB, Steel Material
Mi Item #08729417
MFR #R2 3

Mfr description
R2-3 SPLIT TAPER BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$214.40/each

Specifications

Dimensions

  • Bore Diameter  
    3 in
  • Bushing Size
    R2
  • Flange Outside Diameter  
    5.3750 in
  • Length Through Bore  
    4.8750 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Product Type
    Split Taper Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)