Motion
C50-2CL
C50-2CL
MI ITEM #08729419
MFR #C50-2CL
Price$24.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C50-2CL
MI ITEM #08729419
MFR #C50-2CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.24/each

Specifications

Dimensions

  • Pin Diameter
    0.375 in
  • Plate Height
    1.185 in
  • Plate Thickness
    0.187 in
  • Weight
    0.54 lb

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    100
  • Standards Met
    ASME B29

Overview

Mfr description
C50-2 STRAIGHT SIDE BAR CON LINK (SC)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought