Motion
80-2HSUPERCL

TSUBAKI (UST)
80-2HSUPERCL

80-2 HEAVY SUP CONN LINK PRESS FIT
Mi Item #08729423
MFR #80-2HSUPERCL
Price$48.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80-2HSUPERCL

80-2 HEAVY SUP CONN LINK PRESS FIT
Mi Item #08729423
MFR #80-2HSUPERCL

Mfr description
80-2 HEAVY SUP CONN LINK (PRESS FIT)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.22/each

Specifications

Dimensions

  • Pin Diameter
    0.200 in
  • Pitch
    1 in
  • Plate Height
    0.9490 in
  • Roller Diameter
    0.400 in
  • Weight
    0.06 lb

Details

  • Application
    Heavy Duty
  • Chain Number
    80-2H
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    Heavy Duty Series
  • Chain Type
    Super Series
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    80-2HSUPERCL
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    80H
  • Standards Met
    ISO 606
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)