Motion
200-2SUPERCL

TSUBAKI (UST)
200-2SUPERCL

200-2SUPERCL
MI ITEM #08729430
MFR #200-2SUPERCL
Your Price$477.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
200-2SUPERCL

200-2SUPERCL
MI ITEM #08729430
MFR #200-2SUPERCL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$477.20/each(List $548.78)

Overview

Mfr description
200-2 SUP CONN LINK PF TYPE(ROLL P)(NON

Specifications

  • Number Of Strands Across
    1
  • Pin Diameter
    0.312 in
  • Series
    80
  • Standards Met
    ASME B29
  • Weight
    0.14 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text