Motion
BB25GD
Cam Clutch - BB-GD Series, 25 mm Bore Diameter, 2.0470 in, 52 mm Overall Diameter, Torque Capacity 58 ft-lbs
MI ITEM #08729432
MFR #BB25GD
Price$417.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - BB-GD Series, 25 mm Bore Diameter, 2.0470 in, 52 mm Overall Diameter, Torque Capacity 58 ft-lbs
MI ITEM #08729432
MFR #BB25GD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$417.08/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Bore Size
    0.9840 in, 25 mm
  • Outer Width
    0.7870 in;20 mm
  • Outside Diameter
    2.0470 in, 52 mm
  • Overall Diameter
    2.0470 in, 52 mm
  • Overall Width
    0.7870 in, 20 mm
  • Weight
    0.400 lbs

Details

  • Drag Torque
    0.041 ft-lb
  • Manufacturer Upc Number
    097039621078
  • Over Running Rpm Inner Race
    2500 rpm
  • Over Running Rpm Outer Race
    1400 rpm
  • Series
    BB-GD
  • Torque Capacity
    58 ft-lbs
  • UPC_NO
    097039621078

Overview

Mfr description
BB SERIES 25MM I.D. W/RUBBER SEALS, NO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought