Motion
40TR1L
40TR1L
MI ITEM #08729434
MFR #40TR1L
List Price$379.18/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40TR1L
MI ITEM #08729434
MFR #40TR1L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$379.18/ft for your price

Overview

Mfr description
40 RIV 1L/STEEL TOP ROLLER CHAIN 10FT

Specifications

  • Number Of Strands Across
  • Chain Construction
    Riveted
  • Material
    Carbon Steel
  • Roller Width
    0.312 in
  • Roller Diameter
    0.312 in
  • Pin Diameter
    0.156 in
  • Inside Width
    0.312 in
  • Overall Length
    10 ft
  • Chain Number & Pitch
    40 / 1/2 in
  • Standards Met
    ASME B29
  • Weight
    1.23 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Product Type
    Attachment Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text