Motion
C2082HK22LR50

TSUBAKI (UST)
C2082HK22LR50

C2082HK22LR50
MI ITEM #08729436
MFR #C2082HK22LR50
List Price$204.60/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2082HK22LR50

C2082HK22LR50
MI ITEM #08729436
MFR #C2082HK22LR50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$204.60/ft for your price

Overview

Mfr description
C2082H RIV 2L/K-2 50 FT REEL

Specifications

  • Attachment Link Number
    K-2
  • Attachment Link Type
    Bent - Two Sides
  • Number Of Holes
  • Number Of Strands Across
  • Chain Construction
    Riveted
  • Material
    Carbon Steel
  • Hole Diameter
  • Roller Width
    0.625 in
  • Roller Diameter
    1.125 in
  • Pin Diameter
    0.312 in
  • Inside Width
    0.625 in
  • Overall Length
    50 ft
  • Chain Number & Pitch
    2082 / 2 in
  • Standards Met
    ASME B29
  • Series
    K-2
  • Weight
    2.60 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Working Load Capacity
    2400 lb
  • Product Type
    Attachment Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text