Motion
PL065X095SS

TSUBAKI (UST)
PL065X095SS

Keyless Bushing - AS Series, 65 mm ID, 95 mm OD
MI ITEM #08729438
MFR #PL065X095SS
Price$969.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL065X095SS

Keyless Bushing - AS Series, 65 mm ID, 95 mm OD
MI ITEM #08729438
MFR #PL065X095SS

Mfr description
PL065X095 AS-SS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$969.65/each

Specifications

Dimensions

  • Bolt Size
    M8x22
  • Bore Diameter
    65 mm
  • Hub Contact Pressure
    15954 psi
  • Maximum Transmitted Thrust
    17600 lb
  • Outside Diameter  
    95 mm
  • Overall Length
    32 mm
  • Screw Size
    M8x22
  • Shaft Contact Pressure
    161 N/mm^2
  • Weight
    1.5 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    24.5 ft-lbs
  • Maximum Transmitted Torque
    1888 ft-lbs
  • Number Of Locking Screws
    12
  • Series
    AS
  • Transmissible Axial Force
    17600 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)