Motion
200-2HSUPERCL

TSUBAKI (UST)
200-2HSUPERCL

200-2HSUPERCL
MI ITEM #08729440
MFR #200-2HSUPERCL
Price$590.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
200-2HSUPERCL

200-2HSUPERCL
MI ITEM #08729440
MFR #200-2HSUPERCL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$590.70/each

Specifications

Dimensions

  • Pin Diameter
    0.312 in
  • Roller Diameter
    0.625 in
  • Weight
    0.18 lb

Details

  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    80
  • Standards Met
    ASME B29

Overview

Mfr description
200-2 HEAVY SUP CONN LINK (PF TYPE)(ROLL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought