Motion
80LK1CL
80LK1CL
MI ITEM #08729442
MFR #80LK1CL
Your Price$37.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80LK1CL
MI ITEM #08729442
MFR #80LK1CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$37.54/each(List $43.18)

Overview

Mfr description
80 LAMBDA K-1 CONN LINK CP

Specifications

  • Link Type
    Connecting
  • Attachment Link Type
    Bent - Two Sides
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Number Of Holes
    1
  • Hole Diameter
    0.268 in
  • Pin Diameter
    0.312 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Series
    K-1
  • Chain Number & Pitch
    40 / 1/2 in
  • Standards Met
    ASME B29
  • Weight
    0.22 lb
  • Number Of Strands
    1
  • Product Type
    Attachment Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text