Motion
80LSK1CL
80LSK1CL
MI ITEM #08729443
MFR #80LSK1CL
Your Price$37.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80LSK1CL
MI ITEM #08729443
MFR #80LSK1CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$37.54/each(List $43.18)

Overview

Mfr description
80 LAMBDA SK-1 CONN LINK CP

Specifications

  • Number Of Strands Across
    1
  • Pin Diameter
    0.326 in
  • Standards Met
    ISO 606
  • Weight
    0.14 lb
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Plate Thickness
    0.125 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text