Motion
BL1066CLBULK

TSUBAKI (UST)
BL1066CLBULK

BL1066CLBULK
MI ITEM #08729448
MFR #BL1066CLBULK
Price$96.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BL1066CLBULK

BL1066CLBULK
MI ITEM #08729448
MFR #BL1066CLBULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$96.48/each

Specifications

Dimensions

  • Link Plate Height  
    1.185 in
  • Link Plate Thickness  
    0.187 in
  • Overall Length
    1 ft
  • Pin Diameter  
    0.437 in
  • Pitch  
    1.250 in
  • Weight
    0.65 lb

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Product Type
    Leaf Chain
  • Series
    80
  • Standards Met
    ASME B29
  • UPC_NO
    097039630070

Overview

Mfr description
BL1066 CONN LINK "BULK" TYPE PACKAGED 50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought