Motion
C2040 C-LAMBDA ROLLER

TSUBAKI (UST)
C2040 C-LAMBDA ROLLER

C2040 C-LAMBDA ROLLER LINK TSUBAKI
Mi Item #08729458
MFR #C2040 C-LAMBDA ROLLER
Price$10.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2040 C-LAMBDA ROLLER

C2040 C-LAMBDA ROLLER LINK TSUBAKI
Mi Item #08729458
MFR #C2040 C-LAMBDA ROLLER

Mfr description
C2040 C-LAMBDA ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.83/each

Specifications

Dimensions

  • Pin Diameter
    0.375 in
  • Pitch
    1 in
  • Roller Diameter
    0.750 in
  • Weight
    0.81 lb

Details

  • Chain Number
    C2040
  • Chain Number & Pitch
    C2040 / 1 in
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    3
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain Links
  • Series
    100
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)